• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX55

Article no.: 643650 TX55

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX55
Square drive 1/2 in
Profile size A 11.2 mm
⌀ drive end 23.7 mm
Length 58 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 643650 TX55
EAN / GTIN 4018754006717
Manufacturer number 03100055

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, 1/2 inch, Torx® profile: TX55

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX55

⌀ drive end 23.7 mm 22.5 mm 22 mm 18 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/2 in 1/2 in 1/2 in 3/8 in
Length 58 mm 60 mm 55 mm 100 mm
Profile size A 11.2 mm 11.2 mm 11.2 mm 11.2 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart