• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch TX40

Article no.: 643650 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX40
    Square drive 1/2 in
    Profile size A 6.6 mm
    ⌀ drive end 22.7 mm
    Length 55 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643650 TX40
    EAN / GTIN 4018754006687
    Manufacturer number 03100040

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart