• The item cannot be ordered due to missing prices.

Set of bit sockets, for Torx®, 1/2 inch square drive 10 pieces 10

Article no.: 639504 10

Select article variation and quantity

Number of inserts Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 10
    Square drive 1/2 in
    Length 227 mm
    Width 131 mm
    Height 57 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 639504 10
    EAN / GTIN 4018754261666
    Manufacturer number 96032005

    Description

    Version:

    Drive components / connecting parts to DIN 3122 / 3123;
    sockets
    to DIN 3124.
    Internal / external square drives to DIN 3120.

    Application:

    For internal Torx® screws with thread M4 − M14.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Screwdriver sockets
    for Torx®: 10 pcs. No. 643650
    size TX20; TX25; TX27; TX30;
    2×TX40; TX45; TX50; TX55; TX60
    Stored in: ABS plastic box

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Set of bit sockets, for Torx®, 1/2 inch square drive 10 pieces 10

    Set of bit sockets, for Torx®, 1/2 inch square drive 10 pieces 10

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
    Square drive 1/2 1/2 1/2
    Number of pieces 10 10 10
    Width 131 147 149
    Height 57 45 47
    Length 227 257 257
    Type of product Socket insert Socket insert Socket insert

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart