{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX55 | |
Square drive | 1/2 in | |
Profile size A | 11.2 mm | |
⌀ drive end | 22 mm | |
Length | 55 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643633 TX55 | |
EAN / GTIN | 4062406235765 | |
Manufacturer number | 643633 TX55 |
This article |
Recommendations |
||
---|---|---|---|
Bit socket, for Torx®, 1/2 inch, Torx® profile: TX55 |
|||
⌀ drive end | 22 mm | 22.5 mm | 18 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 in | 1/2 in | 3/8 in |
Length | 55 mm | 60 mm | 100 mm |
Torx® profile | TX55 | TX55 | |
Profile size A | 11.2 mm | 11.2 mm | 11.2 mm |
Type of product | Socket insert | Socket insert | Socket insert |