• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX60

Article no.: 643633 TX60

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX60
Square drive 1/2 in
Profile size A 13.2 mm
⌀ drive end 22 mm
Length 55 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 643633 TX60
EAN / GTIN 4062406235772
Manufacturer number 643633 TX60

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, 1/2 inch, Torx® profile: TX60

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX60

⌀ drive end 22 mm 22.5 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/2 in 1/2 in
Length 55 mm 60 mm
Torx® profile TX60 TX60
Profile size A 13.2 mm 13.2 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart