{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Square drive | 1/2 in | |
Standard | DIN 7422 | |
⌀ drive end | 23 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643233 4 | |
EAN / GTIN | 4000896046928 | |
Manufacturer number | 986-4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 1/2 inch TiN coated 4 mm |
||||
⌀ drive end | 23 | 24 | 22.5 | 21.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 60 | 58 | 60 | 140 |
with ball point | no | |||
Hexagon | 4 | 4 | 4 | |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |