• The item cannot be ordered due to missing prices.

Hexagon bit socket, long, 1/2 inch with retainer ball, Hexagon: 4mm

Article no.: 643360 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 4 mm
Square drive 1/2 in
⌀ drive end 21.5 mm
Length 140 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643360 4
EAN / GTIN 4062406062866
Manufacturer number 643360 4

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Advantage:

Hexagon screwdriver set with retainer ball, for secure clamping to the connected screw.

Standard:

DIN 7422

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, long, 1/2 inch with retainer ball, Hexagon: 4mm

Hexagon bit socket, long, 1/2 inch with retainer ball, Hexagon: 4mm

⌀ drive end 21.5 mm 24 mm 22.5 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 in 1/2 in 1/2 in
Length 140 mm 58 mm 60 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart