{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 12 mm | |
Square drive | 1/2 in | |
Standard | DIN 7422 | |
⌀ drive end | 24.6 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643233 12 | |
EAN / GTIN | 4000896046881 | |
Manufacturer number | 986-12 | |
Manufacturer | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |