{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 19 mm | |
Square drive | 1/2 in | |
Standard | DIN 7422 | |
⌀ drive end | 31.5 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643233 19 | |
EAN / GTIN | 4000896046911 | |
Manufacturer number | 986-19 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 1/2 inch TiN coated 19 mm |
|||
⌀ drive end | 31.5 | 29 | 30 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 60 | 60 | 61 |
with retaining ring | no | ||
Hexagon | 19 | 19 | |
Type of product | Socket insert | Socket insert | Socket insert |