{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M6 | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 60 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642800 M6 | |
EAN / GTIN | 4018754006410 | |
Manufacturer number | 03060006 |
This article |
Recommendations |
|
---|---|---|
Bit socket, trisquare, short, 1/2 inch M6 |
||
⌀ drive end | 22.7 | 22 |
Drive profile | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 1/2 | 1/2 |
for screws | M6 | M6 |
Length | 60 | 55 |
Type of product | Socket insert | Socket insert |