{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M14 | |
Square drive | 1/2 in | |
⌀ drive end | 23.7 mm | |
Length | 60 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642800 M14 | |
EAN / GTIN | 4018754006458 | |
Manufacturer number | 03060014 |
This article |
Recommendations |
|
---|---|---|
Bit socket, trisquare, short, 1/2 inch, for screws: M14 |
||
⌀ drive end | 23.7 mm | 24 mm |
Drive profile | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 1/2 in | 1/2 in |
for screws | M14 | M14 |
Length | 60 mm | 55 mm |
Type of product | Socket insert | Socket insert |