• The item cannot be ordered due to missing prices.

Set of bit sockets, tri-square, 1/2 inch square drive 8 pieces

Article no.: 639511

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 8
    Square drive 1/2 in
    Length 227 mm
    Width 131 mm
    Height 57 mm
    Drive profile Socket for TORX® screws; Tri-square screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 639511
    EAN / GTIN 4018754261680
    Manufacturer number 96033606

    Description

    Version:

    Drive components / connecting parts to DIN 3122 / 3123;
    sockets
    to DIN 3124.
    Internal / external square drives to DIN 3120.

    Application:

    For Trisquare / XZN screws with thread M6 − M14.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Sockets: 5 pcs. No. 642800 (short)
    size M6; M8; M10; M12; M14
    3 pcs. No. 642900 (long)
    size M8; M10; M12
    Presented in: ABS plastic box

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart