• The item cannot be ordered due to missing prices.

Bit socket, trisquare, short, 1/2 inch, for screws: M12

Article no.: 642800 M12

Select article variation and quantity

for screws Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for screws M12
Square drive 1/2 in
⌀ drive end 23.7 mm
Length 60 mm
Drive profile Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 642800 M12
EAN / GTIN 4018754006441
Manufacturer number 03060012

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Application:

For XZN screws.

Standard:

DIN 2324

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, trisquare, short, 1/2 inch, for screws: M12

Bit socket, trisquare, short, 1/2 inch, for screws: M12

⌀ drive end 23.7 mm 22 mm 22 mm
Drive profile Tri-square screwdriver Tri-square screwdriver Tri-square screwdriver
Square drive 1/2 in 1/2 in 1/2 in
Length 60 mm 55 mm 140 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart