{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/4 in | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 26.2 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642400 3/4 | |
EAN / GTIN | 4018754007929 | |
Manufacturer number | 03410040 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket, 1/2 inch 3/4 in |
|||||
⌀ drive output end | 26.2 | 26.5 | 26.5 | 26.5 | 26.5 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 38 | 38 | 77 | 38 | 77 |
with AS Drive profile. | yes | yes | |||
Width across flats | 3/4 | 3/4 | 3/4 | 3/4 | 3/4 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |