{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15/16 in | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 32 mm | |
Length | 42 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642400 15/16 | |
EAN / GTIN | 4018754007967 | |
Manufacturer number | 03410046 |