Imperial sizes socket set, 1/2 inch square drive 23 pieces

Article no.: 638711
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
33 pieces in stock 33 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 3/8 -1.1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 23
Square drive 1/2 in
Width across flats range, bi-hex sockets 3/8 -1.1/4 in
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Bi-hex socket
Width across flats imperial
Type of product Socket spanner

Identification & Classification

Article number 638711
Copy
EAN / GTIN 4018754260966
Copy
Manufacturer number 96035125
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread up to 3/4 inch (American sizes).

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Bi-hexagon sockets: 17 pcs. No. 642400
size 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1; 1.1/16; 1.1/8; 1.3/16; 1.1/4
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 size 50; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart