{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/4 in | |
Square drive | 1/2 in | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 26.5 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642532 3/4 | |
EAN / GTIN | 4062406310523 | |
Manufacturer number | 642532 3/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch imperial version, Width across flats: 3/4in |
||||
⌀ drive output end | 26.5 mm | 26.5 mm | 26.5 mm | 26.5 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 77 mm | 38 mm | 38 mm | 77 mm |
Width across flats | 3/4 in | 3/4 in | 3/4 in | 3/4 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |