{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
overall length | 295 mm | |
Type of product | Socket spanner |
Article number | 641320 295 | |
EAN / GTIN | 4062406064471 | |
Manufacturer number | 641320 295 |
This article |
Recommendations |
|
---|---|---|
T-handle, 1/2 inch, overall length: 295mm |
||
Square drive | 1/2 in | 1/2 in |
overall length | 295 mm | 295 mm |
Type of product | Socket spanner | Socket spanner |