• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 23 pieces, Type: 6

Article no.: 637818 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-34

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 23
Square drive 1/2 in
Width across flats range, hexagon sockets 10-34 mm
Packaging ABS plastic box
Length 407 mm
Width 227 mm
Height 62 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637818 6
EAN / GTIN 4062406230821
Manufacturer number 637818 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 642120.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 17 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
T-handle: 1 pc. 641320
Extensions: 3 pcs. No. 641020 size 75; 130; 255
Universal joint: 1 pc. No. 641620
Ratchet: 1 pc. No. 640190
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/2 inch square drive 23 pieces, Type: 6

Socket set 1/2 inch square drive 23 pieces, Type: 6

Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in
Number of pieces 23 12 23 16 12 16
Width 227 mm 176 mm 294 mm 294 mm 227 mm 227 mm
Height 62 mm 52 mm 61 mm 61 mm 62 mm 62 mm
Length 407 mm 357 mm 510 mm 510 mm 407 mm 407 mm
Width across flats range, hexagon sockets 10-34 mm 10-24 mm 10-34 mm 10-34 mm 10-24 mm 10-34 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart