• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 23 pieces 6

Article no.: 637812 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-34
  • Degree of fill of a drawer in units: 8×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 23
    Square drive 1/2 in
    Width across flats range, hexagon sockets 10-34 mm
    Packaging ABS plastic box
    Length 510 mm
    Width 294 mm
    Height 61 mm
    Drive profile Hexagon socket
    Degree of fill of a drawer in units 8×20
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 637812 6
    EAN / GTIN 4062406061333
    Manufacturer number 637812 6

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
    All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
    With hexagon sockets No. 642229.

    Application:

    For hexagon head screws / nuts with thread M6 − M22.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    Sockets: 17 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
    T-handle: 1 pcs 641329
    Extensions: 3 pcs. No. 641029 size 75; 130; 255
    Universal joint: 1 pc. No. 641629
    Ratchet: 1 pc. No. 640025
    Storage in: ABS plastic box

    Note:

    The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart