• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 28 pieces, Type: 12

Article no.: 637916 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 8-32

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 28
Square drive 1/2 in
Width across flats range, bi-hex sockets 8-32 mm
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637916 12
EAN / GTIN 4018754260843
Manufacturer number 96031407

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 642100.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets: 22 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 size 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/2 inch square drive 28 pieces, Type: 12

Socket set 1/2 inch square drive 28 pieces, Type: 12

Square drive 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in
Number of pieces 28 35 32 29 32 29 16 23 16 23 33
Width 253 mm 294 mm 294 mm 294 mm 294 mm 294 mm 294 mm 294 mm 227 mm 227 mm 227 mm
Height 64 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 62 mm 62 mm 62 mm
Length 454 mm 510 mm 510 mm 510 mm 510 mm 510 mm 510 mm 510 mm 407 mm 407 mm 507 mm
Type of product Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart