• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch deep, Width across flats: 13mm

Article no.: 637300 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Square drive 3/8 in
⌀ drive output end 18 mm
Length 54 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637300 13
EAN / GTIN 4018754002191
Manufacturer number 02020013

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Standard:

DIN 3124-L

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch deep, Width across flats: 13mm

Bi-hexagon socket, 3/8 inch deep, Width across flats: 13mm

⌀ drive output end 18 mm 18.4 mm 18.4 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 3/8 in 3/8 in 3/8 in
Length 54 mm 64 mm 25.5 mm
Width across flats 13 mm 13 mm 13 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart