{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 19.4 mm | |
Length | 60 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637300 14 | |
EAN / GTIN | 4018754002207 | |
Manufacturer number | 02020014 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch deep, Width across flats: 14mm |
|||
⌀ drive output end | 19.4 mm | 19.6 mm | 19.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in | 3/8 in |
Length | 60 mm | 64 mm | 27 mm |
Width across flats | 14 mm | 14 mm | 14 mm |
Type of product | Socket insert | Socket insert | Socket insert |