{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 16.9 mm | |
Length | 54 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637300 12 | |
EAN / GTIN | 4018754002184 | |
Manufacturer number | 02020012 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch deep, Width across flats: 12mm |
||
⌀ drive output end | 16.9 mm | 17 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in |
Length | 54 mm | 64 mm |
Width across flats | 12 mm | 12 mm |
Type of product | Socket insert | Socket insert |