• The item cannot be ordered due to missing prices.

Hexagon socket, 1/4 inch deep, Width across flats: 11mm

Article no.: 631415 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 11 mm
Square drive 1/4 in
Standard DIN 3124
⌀ drive output end 15.9 mm
Length 50 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 631415 11
EAN / GTIN 4045197493323
Manufacturer number 631415 11

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

HOLEX hex sockets, long also available in imperial sizes (No. 631417).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/4 inch deep, Width across flats: 11mm

Hexagon socket, 1/4 inch deep, Width across flats: 11mm

⌀ drive output end 15.9 mm 15.8 mm 15.9 mm 15.9 mm 15.9 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket Bi-hex socket
Square drive 1/4 in 1/4 in 1/4 in 1/4 in 1/4 in
Length 50 mm 25 mm 24.8 mm 25 mm 25 mm
Width across flats 11 mm 11 mm 11 mm 11 mm 11 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart