{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Square drive | 1/4 in | |
Norm | DIN 3124 | |
⌀ drive output end | 8.1 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631415 5 | |
EAN / GTIN | 4045197492951 | |
Manufacturer number | 631415 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/4 inch deep 5 mm |
||||
⌀ drive output end | 8.1 | 7.9 | 8.1 | 8.1 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 50 | 25 | 24.8 | 25 |
Width across flats | 5 | 5 | 5 | 5 |
Material | Chrome vanadium steel | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |