• The item cannot be ordered due to missing prices.

Hexagon socket, 1/4 inch 11 mm

Article no.: 631020 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 11 mm
Square drive 1/4 in
⌀ drive output end 15.8 mm
Length 25 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631020 11
EAN / GTIN 4045197161840
Manufacturer number 631020 11

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-S

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop (GARANT: No. 631032; HOLEX: No. 631022).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/4 inch  11 mm

Hexagon socket, 1/4 inch 11 mm

⌀ drive output end 15.8 15.9 15.9
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 1/4 1/4 1/4
Length 25 50 25
Width across flats 11 11 11
Material Chromium vanadium steel Chrome vanadium steel Chromium vanadium steel
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart