{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 12.8 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Type of product | Socket insert |
Article number | 631000 9 | |
EAN / GTIN | 4018754000050 | |
Manufacturer number | 01010009 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 9mm |
on request
In stock
1,564 pieces in stock
NOK 35,52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,021 pieces in stock
NOK 44,94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
624 pieces in stock
NOK 121,35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,038 pieces in stock
NOK 51,85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
460 pieces in stock
NOK 38,26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
497 pieces in stock
NOK 175,46
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 12.8 mm | 13,2 mm | 13,3 mm | 13,4 mm | 13,4 mm | 13,4 mm | 13,4 mm |
Drive profile | Hexagon socket | 6-kant-hylsnycklar | 6-kant-hylsnycklar Surfacedrive | 6-kant-hylsnycklar | 6-kant-hylsnycklar | 12-kant-hylsnycklar | 12-kant-hylsnycklar |
Square drive | 1/4 in | 1/4 tum | 1/4 tum | 1/4 tum | 1/4 tum | 1/4 tum | 1/4 tum |
Length | 23 mm | 25 mm | 24,8 mm | 50 mm | 25 mm | 25 mm | 50 mm |
Width across flats | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Socket insert | Hylsnyckelinsats | Hylsnyckelinsats | Hylsnyckelinsats | Hylsnyckelinsats | Hylsnyckelinsats | Hylsnyckelinsats |