• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 33 pieces metric / imperial

Article no.: 630661

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.2-14
  • Width across flats range, hexagon sockets: 3/16-9/16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 33
Square drive 1/4 in
Width across flats range, hexagon sockets 3.2-14 mm
Width across flats range, hexagon sockets 3/16-9/16 in
Length 322 mm
Width 135 mm
Height 57 mm
Drive profile Hexagon sockets; Hexagon screwdriver
Width across flats metric / imperial
Type of product Socket spanner

Identification numbers & Classifications

Article number 630661
EAN / GTIN 4018754260645
Manufacturer number 96011162

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M1.6 − M8.
For hexagon head screws / nuts with thread up to 3/8 inch (American sizes).

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Supplied with:

Socket single hexagon: 15 pcs. No. 631000
size 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
Socket single hexagon: 10 pcs. No. 631100
size 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extensions: 2 pcs. No. 632400
size 50; 150
Flexible extension: 1 pc. No. 632500 size 150
Swivel handle: 1 pc.
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/4 inch square drive 33 pieces metric / imperial

Socket set 1/4 inch square drive 33 pieces metric / imperial

Drive profile Hexagon sockets ;Hexagon screwdriver Hexagon socket Surfacedrive ;Screwdriver for Phillips ;Pozidriv screwdriver ;Pozidriv screwdriver ;Screwdriver for TORX® screws Hexagon socket
Square drive 1/4 1/4 1/4
Number of pieces 33 41
Width 135 147 147
Height 57 45 45
Length 322 257 257
Type of product Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart