• The item cannot be ordered due to missing prices.

Hexagon socket, 1/4 inch, Width across flats: 4mm

Article no.: 631000 4

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: HPQ® high performance steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 4 mm
Square drive 1/4 in
⌀ drive output end 6.7 mm
Length 23 mm
Drive profile Hexagon socket
Material HPQ® high performance steel
Type of product Socket insert

Identification numbers & Classifications

Article number 631000 4
EAN / GTIN 4018754000005
Manufacturer number 01010004

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-S

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/4 inch, Width across flats: 4mm

Hexagon socket, 1/4 inch, Width across flats: 4mm

⌀ drive output end 6.7 mm 6.8 mm 6.8 mm 6.8 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket
Square drive 1/4 in 1/4 in 1/4 in 1/4 in
Length 23 mm 25 mm 24.8 mm 25 mm
Width across flats 4 mm 4 mm 4 mm 4 mm
Material HPQ® high performance steel Chromium vanadium steel Chrome vanadium steel Chromium vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart