{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 9.2 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Type of product | Socket insert |
Article number | 631000 6 | |
EAN / GTIN | 4018754000029 | |
Manufacturer number | 01010006 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 6mm |
|||||
⌀ drive output end | 9.2 mm | 9.2 mm | 9.3 mm | 9.3 mm | 9.3 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 23 mm | 25 mm | 24.8 mm | 50 mm | 25 mm |
Width across flats | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Material | HPQ® high performance steel | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |