{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/64 in | |
Material | Chrome vanadium steel | |
Stock length | 129×23 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627328 7/64 | |
EAN / GTIN | 4062406319373 | |
Manufacturer number | 627328 7/64 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, long, with ball point, phosphated imperial version, Hexagon: 7/64in |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Hexagon | 7/64 in | 7/64 in | 7/64 in | 7/64 in | 7/64 in |
Stock length | 129×23 mm | 66×23 mm | 66×23 mm | 94×20 mm | 132×23 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |