{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/20 in | |
Material | Chrome vanadium steel | |
Stock length | 81×13 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627328 1/20 | |
EAN / GTIN | 4062406319335 | |
Manufacturer number | 627328 1/20 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long, with ball point, phosphated imperial version, Hexagon: 1/20in |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Hexagon | 1/20 in | 1/20 in | 1/20 in |
Stock length | 81×13 mm | 41×13 mm | 75×11 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |