{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/64 in | |
Material | Chrome vanadium steel | |
Stock length | 66×23 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
short arm | yes | |
Type of product | Screwdrivers |
Article number | 626042 7/64 | |
EAN / GTIN | 4062406318826 | |
Manufacturer number | 626042 7/64 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, short, phosphated imperial version, Hexagon: 7/64in |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
short arm | yes | yes | |||
Surface | phosphated | phosphated | manganese phosphated | ||
Hexagon | 7/64 in | 7/64 in | 7/64 in | 7/64 in | 7/64 in |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Stock length | 66×23 mm | 66×23 mm | 94×20 mm | 129×23 mm | 132×23 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver | Screwdriver |