• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long, phosphated imperial version, Hexagon: 7/64in

Article no.: 626128 7/64

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 7/64 in
Material Chrome vanadium steel
Stock length 132×23 mm
Drive profile Hexagon screwdriver
Surface manganese phosphated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 626128 7/64
EAN / GTIN 4062406360108
Manufacturer number 626128 7/64

Description

Version:

Angled shank, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Surface manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long, phosphated imperial version, Hexagon: 7/64in

Hexagon key L-wrench, long, phosphated imperial version, Hexagon: 7/64in

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
short arm yes yes
Surface manganese phosphated phosphated phosphated
Hexagon 7/64 in 7/64 in 7/64 in 7/64 in 7/64 in
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Stock length 132×23 mm 66×23 mm 66×23 mm 94×20 mm 129×23 mm
Type of product Screwdriver Screwdrivers Screwdrivers Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart