{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 208×40 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627140 8 | |
EAN / GTIN | 7610733200382 | |
Manufacturer number | 212.L 8 PU |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long powder-coated, Hexagon: 8mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Stock length | 208×40 mm | 208×44 mm | 200×36 mm | 208×44 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |