• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, long powder-coated 9

Article no.: 627141 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of screwdrivers 9
    Material PB Swiss Tools special alloy
    Drive profile Hexagon screwdriver
    Surface nickel plated, powder−coated
    Width across flats metric
    Colour coding yes
    Ball point on the long arm yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627141 9
    EAN / GTIN 7610733088904
    Manufacturer number 212.LH-10 RB

    Description

    Version:

    L-form shaft, ball point can be applied up to an angle of 30°.
    Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.
    PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

    Advantage:

    Correct wrench size quickly located by clear colour coding.

    Content:

    1 each L-wrench No. 627140: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
    Presented in: Plastic clip

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart