• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long powder-coated 10 mm

Article no.: 627140 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 10 mm
    Material PB Swiss Tools special alloy.
    Stock length 230×46 mm
    Drive profile Hexagon screwdriver
    Surface powder-coated
    Long version yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627140 10
    EAN / GTIN 7610733200399
    Manufacturer number 212.L 10 BL

    Description

    Version:

    L-form shaft; ball point can be applied up to an angle of 30°.
    PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.

    Advantage:

    Correct wrench size quickly located by clear colour coding.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart