{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Stock length | 199×37 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626090 7 | |
EAN / GTIN | 7610733044498 | |
Manufacturer number | PB 211.7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 7mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | |||
Surface | nickel-plated | manganese phosphated | |||
Hexagon | 7 mm | 7 mm | 7 mm | ||
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 199×37 mm | 102×41 mm | 102×41 mm | 197×41 mm | 197×41 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |