{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Stock length | 170×30 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626090 5 | |
EAN / GTIN | 7610733085279 | |
Manufacturer number | 211.5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 5mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | nickel-plated | manganese phosphated | chrome-plated | ||
Hexagon | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 170×30 mm | 85×33 mm | 85×33 mm | 160×28 mm | 90×25 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |