• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated 12 mm

Article no.: 626090 12

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 12 mm
    Stock length 252×52 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626090 12
    EAN / GTIN 7610733044665
    Manufacturer number PB 211.12

    Description

    Version:

    L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
    PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench, long chrome-plated 12 mm

    Hexagon key L-wrench, long chrome-plated 12 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Surface nickel-plated manganese phosphated
    Hexagon 12 12 12
    Stock length 252×52 137×57 137×57
    Type of product Screwdrivers Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart