{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Stock length | 92×18 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626090 2 | |
EAN / GTIN | 7610733085231 | |
Manufacturer number | 211.2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench, long chrome-plated 2 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | nickel-plated | manganese phosphated | |
Hexagon | 2 | 2 | 2 |
Stock length | 92×18 | 52×18 | 52×18 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |