{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 84×13 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated over nickel | |
100-degree angle | yes | |
Type of product | Screwdrivers |
Article number | 626068 4 | |
EAN / GTIN | 7610733266142 | |
Manufacturer number | 2212.4 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, short arm, with ball point chrome-plated 4 mm |
||
100-degree angle | yes | no |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | chrome-plated over nickel | chrome-plated |
Hexagon | 4 | 4 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel |
Stock length | 84×13 | 80×22 |
Type of product | Screwdrivers | Screwdriver |