• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, short arm, with ball point chrome-plated, Hexagon: 2mm

Article no.: 626068 2

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 2 mm
Material PB Swiss Tools special alloy
Stock length 60×7 mm
Drive profile Hexagon screwdriver
Surface chrome-plated over nickel
100-degree angle yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626068 2
EAN / GTIN 7610733266111
Manufacturer number 2212.2

Description

Version:

Angled shank, ball point can be applied up to an angle of 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated.

Application:

Thanks to the short arm and the angle of 100°, can reach even into places where access is difficult.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart