{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Drive profile | Hexagon screwdriver | |
Colour coding | no | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
Type of product | Screwdrivers |
Article number | 626069 9 | |
EAN / GTIN | 7610733266098 | |
Manufacturer number | 2212.H-10 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench set, short arm, with ball point chrome-plated, Number of screwdrivers: 9 |
||
100-degree angle | yes | no |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 |
Colour coding | no | no |
Ball point on the long arm | yes | no |
Type of product | Screwdrivers | Screwdriver |