{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX PLUS® | |
Torx Plus® profile | 9IP | |
Blade length | 60 mm | |
overall length | 141 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdrivers |
Article number | 625960 9IP | |
EAN / GTIN | 4013288040121 | |
Manufacturer number | 05028033001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx Plus®, Torx Plus® profile: 9IP |
||
Drive profile | Screwdriver for TORX PLUS® screws | Screwdriver for TORX PLUS® screws |
overall length | 141 mm | 145 mm |
Blade length | 60 mm | 60 mm |
Torx Plus® profile | 9IP | 9IP |
Type of product | Screwdrivers | Screwdriver |