{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of shank | round | |
Surface | over nickel | |
Point | black | |
Non-roll flats | no | |
Ball point | no | |
Type of product | Screwdrivers |
Article number |
625965 9
Copy |
|
EAN / GTIN |
4013288101679
Copy |
|
Manufacturer number |
05259016001
Copy |
|
Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |