{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX PLUS® | |
Torx Plus® profile | 8IP | |
Blade length | 60 mm | |
overall length | 130 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdrivers |
Article number | 625960 8IP | |
EAN / GTIN | 4013288040114 | |
Manufacturer number | 05028032001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |