• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, Torx Plus® profile: 30IP

Article no.: 625960 30IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 367 TORX PLUS®
Torx Plus® profile 30IP
Blade length 115 mm
overall length 220 mm
Drive profile Screwdriver for TORX PLUS® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625960 30IP
EAN / GTIN 4013288040176
Manufacturer number 05028038001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones.
Blade made of high quality tool steel. Surface matt chrome-plated, black tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart