• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Torx®, Classic fully insulated, Torx® profile: TX9

Article no.: 625754 TX9

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic VDE
Torx® profile TX9
Standard DIN EN IEC 60900 / VDE 0682-201
Blade length 70 mm
overall length 165 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special alloy.
Type of product Screwdriver

Identification numbers & Classifications

Article number 625754 TX9
EAN / GTIN 7610733064113
Manufacturer number 5400.9-70

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
Power grip with easy-to-hold, non-slip elastomer coating and a core of particularly tough, impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver for Torx®, Classic fully insulated, Torx® profile: TX9

Electrician’s screwdriver for Torx®, Classic fully insulated, Torx® profile: TX9

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 165 mm 147 mm
Blade length 70 mm 60 mm
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Torx® profile TX9 TX9
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart